999901505 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
999901505 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999901505 | SPECIAL SILK SCREENED PANEL NO1-12 FOR JP MORGAN CHASE PROJECT 999901505

  • Manufacturer # 999901505
  • Anixter #545159
Category: CATEGORY 6
Color: BLACK
Number of Ports: 12
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items