Select Country and Language Europe, Middle East & Africa / English
Change Country
999901618 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999901618 | SURFACE MOUNT OUTLET + COVER FOR USE WITH HIGH DENSITY MODULE DOUBLE AVAYA LABELED COMCODE: 999901618

  • Manufacturer # 999901618
  • Anixter #546807
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items