999901659 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999901659 | RACK 51U BLACK ALU SELF SUPT W/SCREWS 999901659

  • Manufacturer # 999901659 | RACK 51U
  • Anixter #275559
Color: BLACK
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 51U
Seismic Rating: NO
Type: TWO-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items