Select Country and Language Europe, Middle East & Africa / English
Change Country
999901660 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999901660 | CABLING SECTION STANDARD RACK 51U BLACK 999901660

  • Manufacturer # 999901660 | RACK-MC100A
  • Anixter #275560
Color: BLACK
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 51U
Seismic Rating: NO
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items