Select Country and Language Europe, Middle East & Africa / English
Change Country
999903005 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999903005 | Copper Cable, 24 AWG, 50 Pair, Category 3, UTP, Solid Bare Copper Conductor, OSP, Outdoor

  • Manufacturer # 999903005
  • Anixter #306508
Category: CATEGORY 3
Conductor Type: SOLID
Conductor/Pair Count: 50 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items