Select Country and Language Europe, Middle East & Africa / English
Change Country
999920030 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 999920030 | NETWORK CABINET 42U 80X80 WITHNC42U8X8GF DRVGL42U800-3PL

  • Manufacturer # 999920030
  • Anixter #377342
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 31.5"
Overall Height: 79"
Overall Width: 31.5"
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items