Select Country and Language Europe, Middle East & Africa / English
Change Country
999920054 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 999920054 | REWORK FANOUT CABLES 999920054

  • Manufacturer # 999920054
  • Anixter #402594
Connector Type: MPO - MPO
Fiber Type: OM1
Number of Fibers: MULTI
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items