9C604-E1 - SIEMON COMPANY - 23-4P SOLID CAT | Anixter
9C604-E1 | SIEMON COMPANY

SIEMON COMPANY | 9C604-E1 | 23-4P SOLID CAT 6 UTP PE PO JKT BLK RIB BLUE

  • Manufacturer # 9C604-E1
  • Anixter #9C604-E1
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Jacket Color: BLACK
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Features
  • Waterblocking Gel
  • Isolation Member Maintains Pair Geometry Before, During and After Installation for Optimal Next Loss Performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items