9C6P4-E2-06-RXA - SIEMON COMPANY - Cable, | Anixter
9C6P4-E2-06-RXA | SIEMON COMPANY

SIEMON COMPANY | 9C6P4-E2-06-RXA | Cable, Copper, Category 6, E2, 4 Pair, Solid, UTP, CMP, Blue, Reelex, 1000 Feet, Solution

  • Manufacturer # 9C6P4-E2-06-RXA
  • Anixter #CMP-00424SIE-MIN7U06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

This part is discontinued by supplier. Please use Anixter# CMP-00424SIE-MIN6U06 for suggested replacement.

Features
  • Rip Cord Applied Longitudinally Under Cable Jacket
  • Reverse Sequential Numbering
  • Jacket Material is Lead Free
  • The Solution 6 Plenum Cable Design Eliminates the Central Isolation Member Common to Many Category 6 UTP Cables, Reducing Overall Cable Diametr
  • This Reduces Pathway Size Requirements, Carton Materials and Provides More Efficient Shipping Options for a Greener Installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items