9C6R4-E4-06-RBA - SIEMON COMPANY - Cable, | Anixter
9C6R4-E4-06-RBA | SIEMON COMPANY

SIEMON COMPANY | 9C6R4-E4-06-RBA | Cable, Copper, Category 6, E4, 4 Pair, Solid, UTP, CMR, Blue, Reel-In-Box, 1000 Feet, Premium

  • Manufacturer # 9C6R4-E4-06-RBA
  • Anixter #CM-00424SIEE4-7RB-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Siemon's Premium 6 cable provides performance exceeding category 6 transmission levels. Combine our high performance category 6 connectivity with Premium 6 cable and the result is a system with superior electrical performance for optimum application su pport.

Features
  • Premium 6 Cable Provides Performance Exceeding Category 6 Transmission Levels
  • Reverse Sequential Length Markings
  • Center Isolation Member
  • Jacket Material is Lead Free
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items