9GD5L012G-T306M - SIEMON COMPANY - OM3 Fiber | Anixter
9GD5L012G-T306M | SIEMON COMPANY

SIEMON COMPANY | 9GD5L012G-T306M | OM3 Fiber Optic Cable, 12 Fiber, Indoor / Outdoor, Tight Buffer, LSZH, Blue, 1 Meter

  • Manufacturer # 9GD5L012G-T306M
  • Anixter #888899
All-Dielectric: NO
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items