Select Country and Language Europe, Middle East & Africa / English
Change Country
9L26010 008H300 | BELDEN

BELDEN | 9L26010 008H300 | Flat - Gray Ribbon 9L260XX Series 10 26 AWG STR PVC Ribbon Gray

  • Manufacturer # 9L26010 008H300
  • Anixter #B9L26010-300
Conductor Count: 10 CONDUCTORS
Conductor Size: 26 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Description

Belden^s .050" pitch gray ribbon cable was designed for general purpose electronic interconnect applications. The cable provides reliable mass-termination to standard IDC connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items