9L28309 010100 | BELDEN

BELDEN | 9L28309 010100 | Flat - Shielded Jacketed 9L283XX Series 9 28 AWG PVC FS PVC Ribbon Black

  • Manufacturer # 9L28309 010100
  • Anixter #B9L28309-100
Conductor Count: 9 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield Type: FOIL WITH DRAIN WIRE
Screen/Shield: YES,CABLE IS SHIELDED
Description

The shielded jacketed 9L283XX series provides shielding from external electrical interference and allows for greater flexibility, ease of termination, while providing exterior protection from the environment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items