9PX11KIBP31 | EATON

EATON | 9PX11KIBP31 | 9PX 11000 RT6U Netpack 3:1, 11000 VA/10000 Watts, 305-480V Input, (4) IEC-320-C19 Output, Multilingual Graphic LCD Display, Black

  • Manufacturer # 9PX11KIBP31
  • Anixter #521028
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton 9PX UPS provides energy-efficient power protection for small & medium Datacentres, IT rooms and Infrastructure. Delivering double conversion protection with 40% less energy usage and 28% more power 9PX is the perfect UPS for IT and Facility managers that are concerned by energy cost and are looking for next generation power protection solutions.

Features
  • Online double conversion topology
  • Energy efficient (up to 95% in Online mode, 98% in high-efficiency mode, ENERGY STAR qualified UPS)
  • Next-generation graphical LCD display (7 languages)
  • Provides more real power (watts) to protect more equipment with a 0.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items