A-1712 - TOA ELECTRONICS INC - Mixer Power | Anixter
A-1712 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | A-1712 | Mixer Power Amplifier, 120 Watt, 220 to 230 Volt AC, 50 Hertz to 20 Kilohertz, 9 Input, 2-Zone, Black Hairline ABS Plastic Resin Panel, Black Steel Plated Case

  • Manufacturer # A-1712
  • Anixter #832641
Type: AUDIO AMPLIFIER
Description

The A-1700 Series of high-performance mixing-dedicated power amplifiers are ideal for PA applications that value versatility. Specifically designed to satisfy the multi-microphone public address requirements of environments such as places of worship an d meeting halls, the A-1700 Series Microphone Mixing Amplifiers focus on operational flexibility as well as advanced functions, proving an ideal cost-effective PA solution.

Features
  • Multiple Inputs/Outputs Featuring Multiple Mic Inputs as Well as Three Auxiliary Inputs (2 Stereo), the A-1700 Series of Amplifiers have Three Different Power Ratings to Select from Depending on the Venue, These Units Offer Efficient Mixing of as Many as 9 Different Inputs, If More Auxiliary Inputs are Required, Mic Inputs 5 and 6 Can be Switched Over to Accept Line Level Inputs
  • 2 Zone Capability Each A-1700 Series Amplifier has 2 Speaker Output Zones Which Can be Independently Selected or Used Toge ther for Enhanced PA Applications
  • The A-1700 Series of Amplifiers Provide Phantom Power to All Connected Microphones, Phantom Power Can Switched on or OFF as Needed, the Microphone Inputs Feature a Balanced Configuration with XLR Connectors, Allowing L ong Cable Runs Without any Problems
  • Equalization Each Amplifier Allows Easy Tonal Adjustment of All Output Signals with Bass and Treble Controls
  • Connecting External Equipment for More Sophisticated Equalization Such as Minimizing Feedback, a Parametric Equalizer or Other Gearcan be Patched in Before the Power Amplification Stage
  • A-1700 Series Amplifiers will Respond to Remote Control Signals, Allowing Remote Volume Adjustments and Remote Power ON/OFF
  • A-1700 Series Amplifier Back Panel Includes a Stereo Record Output for Connecting an External Recorder to Archive or Back up Broadcasts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items