A00210.5 - DORMER - 10.5MM TIN HSS JOBBER | Anixter
A00210.5 | DORMER

DORMER | A00210.5 | 10.5MM TIN HSS JOBBER DRILL BIT DORMER A002

  • Manufacturer # A00210.5
  • Anixter #CTDBJOM1050001
Category: DRILL BITS
Coating: BRONZE
Cut Profile: ANGLE - 135 DEGREE
Ind Std/Cust Special: DIN 338
Length / Bore: 70MM
Material: COBALT
Product Type: DRILL BIT - JOBBER
Size/Nom Diameter/Width: 10.5MM
Thickness/Shank Diameter: 10.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items