Select Country and Language Europe, Middle East & Africa / English
Change Country
A0023/8 | DORMER

DORMER | A0023/8 | 3/8" TIN HSS JOBBER DRILL BIT DORMER A002

  • Manufacturer # A0023/8
  • Anixter #CTDBJO375002
Category: DRILL BITS
Coating: TITANIUM NITRIDE (TIN)
Cut Profile: ANGLE - 118 DEGREE
Ind Std/Cust Special: DIN 338
Length / Bore: 133MM
Material: HIGH SPEED STEEL
Product Type: DRILL BIT - JOBBER
Size/Nom Diameter/Width: 3/8
Thickness/Shank Diameter: 3/8
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items