A0025/32 | DORMER

DORMER | A0025/32 | 5/32 HSS JOBBER DRILL BIT DORMER A0025/32

  • Manufacturer # A0025/32
  • Anixter #CTDBST156000
Category: DRILL BITS
Coating: BLUE
Cut Profile: ANGLE - 135 DEGREE
Ind Std/Cust Special: DIN 1897
Length / Bore: 550MM
Material: HIGH SPEED STEEL
Product Type: DRILL BIT - JOBBER
Size/Nom Diameter/Width: 5/32
Thickness/Shank Diameter: 5/32
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items