A27201780401118 - INDUSTRIAL AIR POWER LTD 3 | Anixter
A27201780401118 | INDUSTRIAL AIR POWER LTD 3

INDUSTRIAL AIR POWER LTD 3 | A27201780401118 | 178 X 10.1 X 22.23MM 40G ALOX TURBO FLAPDISC LUKAS SLTT178 ZK40 A27201780401118

  • Manufacturer # A27201780401118
  • Anixter #ABDIFCM1500M222000
Category: FLAP DISCS
Diameter: 178MM
Grit / Grade: 40 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - FLAP - CONVEX
Spindle / Bore: 22MM
Width / Thickness: 10MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items