A3BT-1200-02-GC - GENERAL CABLE - 120MM/1C | Anixter
A3BT-1200-02-GC | GENERAL CABLE

GENERAL CABLE | A3BT-1200-02-GC | 120MM/1C 6491B STRANDED BLACK450/750V BS7211 LOW SMOKE HCL 0.5% MAX

  • Manufacturer # A3BT-1200-02-GC
  • Anixter #A3BT-1200-02-GCC
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 120MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: LSF-LOW SMOKE & FUME INSULATION
Jacket Color: BLACK
Jacket Material: UNJACKETED/NON-SHEATHED
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 450V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items