Select Country and Language Europe, Middle East & Africa / English
Change Country
A696948YCZAAU048M | CORNING

CORNING | A696948YCZAAU048M | 48F TRUNK MTP/MTP FEM MM OM3+ 550 50/126 600MM LEG GRIP ON 1END LSZH 48 MT

  • Manufacturer # A696948YCZAAU048M
  • Anixter #374283
Connector Type: MPO FEMALE - MPO FEMALE
Fiber Type: OM3
Length: 48 M : 157.48 FT.
Number of Fibers: 48 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items