Select Country and Language Europe, Middle East & Africa / English
Change Country
ABM100-AT-C0 | PANDUIT

PANDUIT | ABM100-AT-C0 | Cable Tie Mount, Hi Temperature Adhesive, 1"x1" (25.4mm x 25.4mm), Weather-resistant Black, Pack of 100

  • Manufacturer # ABM100-AT-C0
  • Anixter #327466
RoHS Compliant: YES
Size: 1"
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S
_Color: Natural
Description

4-Way Adhesive Backed Cable Tie Mount

Features
  • Superior adhesive for long term reliability
  • 2-up mount configuration speeds liner removal and installation
  • 4-way cable tie entry makes part orientation fast and easy
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Used with Panduit cable ties for a complete wire routing solution
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items