Select Country and Language Europe, Middle East & Africa / English
Change Country
ABMQS-AT-Q | PANDUIT

PANDUIT | ABMQS-AT-Q | Multiple Bridge Cable Tie Mount, 4-Way, High Temperature/Indoor, ABS, Acrylic Adhesive Tape, 5.8mm Maximum Bundle Diameter, White, Pack of 25

  • Manufacturer # ABMQS-AT-Q
  • Anixter #415601
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

4-way Adhesvie Backed Cable Tie Multiple Bridge Mount

Features
  • Multiple cable tie bridges on one mount speeds installation of cable bundles by reducing the number of mounts applied
  • Dovetail connection system provides alignment and a joining method to expand routing capabilities
  • V-groove allows for easy separation into two mounts with two bridges each for separate applications
  • 4-way cable tie bridges allow cable bundles to be secured perpendicular to the mount for even spacing or inline to secure a bundle in multiple places
  • Large adhesive surface area provides long-term reliability and keeps product in place despite heavy load or high stress
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items