Select Country and Language Europe, Middle East & Africa / English
Change Country
ABMS-A-D | PANDUIT

PANDUIT | ABMS-A-D | Cable Tie Mount, Adhesive, 1.1"x1.1" (27.9mm x 27.9mm), White, 500 Pieces

  • Manufacturer # ABMS-A-D
  • Anixter #119727
RoHS Compliant: YES
Std. Pkg.: 500
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S
_Color: Natural
Description

2-Way Cable Tie Entry Mount

Features
  • Cable ties may be inersted from either side of mount
  • Choose adhesive backed or screw installed mounts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items