Select Country and Language Europe, Middle East & Africa / English
Change Country
AC-213 | ACTION CAN

ACTION CAN | AC-213 | 600CC EMPTY TRIGGER SPRAY PLASTIC BOTTLE AC 213

  • Manufacturer # AC-213
  • Anixter #CLCLSYM5000001
Capacity: 600CC
Category: SPRAY BOTTLES
Depth: NONE
Height: NONE
Material: PLASTIC
Product Type: CONTAINER - SPRAYER
Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items