Select Country and Language Europe, Middle East & Africa / English
Change Country
AC-90 | ACTION CAN

ACTION CAN | AC-90 | 5L CORROSION PROTECTION SPRAY ACTION CAN AC-90

  • Manufacturer # AC-90
  • Anixter #CLPRCOL500002
Capacity: 5L
Category: CORROSION PROTECTION
Container Type: TIN
Material: SPRAY
Product Type: PROTECTION - CORROSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items