ACC38-A-C20 | PANDUIT

PANDUIT | ACC38-A-C20 | Cord Clip, Rubber Adhesive Tape, .38" (9.7mm) Maximum Bundle, Black, Pack of 100

  • Manufacturer # ACC38-A-C20
  • Anixter #424332
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Description

Adhesive Backed Cord Clip

Features
  • Three sizes of clips to hold cords, cable or wire bundles up to .62" (15.7m) diameter. Bundles are easily snapped into or out of the clips.
  • Use Indoors
  • Color: Natural
  • Material: Nylon
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items