Select Country and Language Europe, Middle East & Africa / English
Change Country
ACH13HBN | VIDEOLARM

VIDEOLARM | ACH13HBN | IP Ready Outdoor Environmental Housing with metal wall/pole mount, with 24 V AC input, 12 or 24 output for camera, thermostatically controlled heater/blower, for an IP Network camera, 40vA transformer, MCL 10.5 in.; RoHS: Y

  • Manufacturer # ACH13HBN
  • Anixter #321721
Environment Type: OUTDOOR
Mounting Type: WALL
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Extremely versatile and compatible with several of todays leading IP and analog camera manufacturers, the ACH13 Series of environmental camera housings can withstand harsh weather conditions. The ACH13 is simple in design yet effective in securing your monitoring application. With an extruded aluminum body construction, the ACH13 incorporates a side hinge for easy service access and a combination pole and wall-mounting bracket. In addition, the ACH13 is available in several models, with optional components and accessories, all intended to maximize your monitoring system.

Features
  • Compatible with todays leading IP and analog camera manufacturers: lens combinations up to 10.5 (266.7mm) long and 3.6 (91.4mm) wide
  • Standard with combination wall/pole mounting bracket
  • Side hinge for easy service access
  • Extruded aluminum construction
  • Includes pole and wall-mounting bracket
  • Heater/blower models available for outdoor use
  • Includes 5-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items