Select Country and Language Europe, Middle East & Africa / English
Change Country
ACP-IW-55/53/14 | CONTEG

CONTEG | ACP-IW-55/53/14 | IN' WALL RACK ACP 630H X 595W X 170D (MM) GREY 4U 90MM + 2U 300MM

  • Manufacturer # ACP-IW-55/53/14
  • Anixter #385863
Color: GREY
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 140MM
Overall Height: 630MM
Overall Width: 595MM
Rack Units: 4U
Seismic Rating: NO
Type: WALL-MOUNT
Description

Wall Mount & SOHO Racks/Cabinets, ACP 'IN Wall' 19" Soho Rack, Complete Rack - Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items