ACR-2402-IP-EX - IP CONTROL - EXTENDED | Anixter
ACR-2402-IP-EX | IP CONTROL

IP CONTROL | ACR-2402-IP-EX | EXTENDED WARRANTY 3 YR IP READER WITH KEYPAD AND BACK

  • Manufacturer # ACR-2402-IP-EX
  • Anixter #322860
Color: BLACK
Product Type: ACCESS READER
Read Format: MAGNETIC STRIPE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items