AD2 - BOSTIK - ADESCO D2 PVA WATER BASED | Anixter
AD2 | BOSTIK

BOSTIK | AD2 | ADESCO D2 PVA WATER BASED PVA ADH 5KG

  • Manufacturer # AD2
  • Anixter #ASADWB1K500102
Application Method: SPREADABLE
Capacity: 5KG
Category: WATER BASED ADHESIVES
Color: WHITE
Container Type: BOTTLE
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - WATER BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - D2 PVA
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items