ADCA55DBOT3RP - AMERICAN DYNAMICS - MINIDOME | Anixter
ADCA55DBOT3RP | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADCA55DBOT3RP | MINIDOME CAM, OUT, TDN, IR, 9-22.0MM VARI LENS, 12/24V BLK, VND RES, SMOKED

  • Manufacturer # ADCA55DBOT3RP
  • Anixter #872655
Dome Color: SMOKED
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: NO
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items