ADCI600F-B521 - AMERICAN DYNAMICS - ILLUSTRA | Anixter
ADCI600F-B521 | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADCI600F-B521 | ILLUSTRA FLEX CAMERA 1MP BULLET VARIFOCAL 9-22MM

  • Manufacturer # ADCI600F-B521
  • Anixter #874438
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 1 MEGAPIXEL
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items