Select Country and Language Europe, Middle East & Africa / English
Change Country
ADCI600F-D111A | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | ADCI600F-D111A | Camera, Illustra Flex 600 Indoor Min-Dome, 1MP, Vari-focal 3-9MM Lens

  • Manufacturer # ADCI600F-D111A
  • Anixter #814549
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The versatile Illustra Flex Mini-Dome, Indoor or Outdoor, is a True Day/Night network camera that provides 1MP or 3MP full HD resolution for high quality images. H.264 and MJPEG video compression provides excellent image clarity, and efficient bandwidt h and video storage. With a small, aesthetically pleasing design, the affordably priced Illustra Flex Mini-Dome offers an effective solution for retail stores, K-12 schools, small bank branches and small to medium size offices with a tight budget and a variety of surveillance needs. With a variety of mounting options making it easy to install, these cameras can be strategically placed to blend into in a variety of interior locations such as the cash register terminal at a retail store, the lobby/cor ridor of an elementary school or inside a 24 hour ATM vestibule. Featuring built-in IR illuminators, the outdoor Illustra Flex Mini-Dome produces clear images at an effective distance up to 49 feet in a variety of low light conditions. The outdoor came ra also comes with a vandal-resistant housing to protect the camera against external impacts that might occur if an intruder was attempting to take the camera out of operation. With an IP66-rated enclosure, this outdoor mini-dome is ideal in situations where dust or water could damage the camera - a loading dock, parking lot or off-site warehouse.

Features
  • 1MP or 3MP resolution for true HD quality images
  • Bandwidth and storage friendly
  • True Day/Night (TDN) functionality for a true color image
  • 3D noise reduction for sharper imagesand lower bandwidth use in low light
  • IR illuminators for clear images in lolightconditions (Outdoor only)
  • Motion detection for instant alerts ofintruders
  • IP66-rated enclosure to protect againstdust and water damage (Outdoor only)
  • IK10 Vandal-resistant housing (Outdooronly)
  • A variety of mounting options for quickand easy insllation
  • ONVIF 2.2 profile S compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items