Select Country and Language Europe, Middle East & Africa / English
Change Country
ADCI610-M111 | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | ADCI610-M111 | Camera, Illustra 610 CoMPact Mini-Dome 1080P, 2.8MM, PoE, White, Clear Bubble, Vandal-Resistant

  • Manufacturer # ADCI610-M111
  • Anixter #814554
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The Illustra 600 Series IP Compact Mini-Dome is ideal for applications such as retail stores, commercial buildings, healthcare facilities and banks where discretion is important. This camera provides exceptional video quality, easy installation and low -light performance in a small, compact form factor. The size allows the mini-dome to discreetly blend into an existing environment. Don't let the small size fool you. The Illustra 600 Series Compact Mini-Dome provides crisp and clear high-definition vi deo at 720p and 1080p resolutions. Ideal for surveillance of wide areas, the 1080p model provides a 123 wide horizontal viewing angle. With a detailed resolution of 15 pixels per degree, this camera captures a crisp, clear image of an entire scene, ev en the perimeter. The camera's corridor mode provides a vertical field of view when a landscape format is not optimal. This feature is ideal for staircases, hallways, aisles and many other applications. The Illustra Compact Mini-Dome Camera is designed to provide optimal imaging in a variety of lighting conditions with automatic exposure control. Manual exposure controls are available to help further tune the exposure for various lighting conditions. Backlight compensation helps with complex lightin g condition where the foreground objects are too dark. Low-light performance is enhanced via digital slow shutter (DSS) and Soft Day/Night (SDN) technologies. The IIlustra 600 Series Compact Mini-Dome motion detection sensor will send an alert to the o perator or an email to any address or hand-held device. Easy and fast installation is the hallmark of the Illustra camera line. Configuration is simple with our free Illustra Connect configuration software. Illustra Connect ships with all Illustra came ras and is designed to simplify network discovery and configuration. This software saves hours of installation time with remote firmware upgrading to selectable camera groups. Firmware upgrades include setting IP addresses, naming cameras and outputtin g a summary site audit with the configuration settings of all cameras on the network. The camera is also factory focused so there is no need for additional focusing at installation saving valuable time. And, the image will always be crisp and clear. Th e Illustra 600 Series IP Compact Mini-Domes are not only vandal-resistant but have an IK10-rating which protects the cameras against severe impacts. This small camera can take a beating and still provide clear images.

Features
  • 720p and 1080p resolution
  • Compact and discreet
  • Motion detection
  • Soft Day/Night and DSS for better low-light performance
  • 3-axis gimbal for easy positioning
  • Quick, easy installation and configuration
  • Digital wide dynamic range and 2D noise reductionÔory focused lens
  • 123 Degree horizontal view for surveillance of wide areas (1080p only)
  • Corridor mode for an optimal vertical field of view
  • IK10-rated to protect against severe impacts
  • ONVIF Profile S 2.2 compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items