Select Country and Language Europe, Middle East & Africa / English
Change Country
ADCI825-F312 | SENSORMATIC ELECTRONICS CORP

SENSORMATIC ELECTRONICS CORP | ADCI825-F312 | Camera, Illustra 825 Fisheye, 5MP, Non-Vandal-Resistant

  • Manufacturer # ADCI825-F312
  • Anixter #814558
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 5 MEGAPIXELS
Description

The Illustra 825 Fisheye Camera with a 5MP sensor provides a 180 panoramic view when mounted on the wall, or a 360 bird's eye view when mounted on a ceiling. The lens captures an ultra-wide field of view looking in all directions in real-time. The ca mera's onboard dewarping technology provides distortion corrected video streaming of 180 Degree, 360 Degree, panoramic 16:9 or active 4:3 views. The Illustra 825 Fisheye is ideal for applications such as retail stores, expansive indoor parking areas, c asinos, building lobbies, elevator banks, corridor intersections and university lecture halls where situational surveillance covering a wide area can be achieved using a single camera. The Illustra 825 Fisheye Camera is always looking in all directions to capture all activity. The camera produces single or multiple fixed views should forensic investigations be required. The ePTZ movements of the Illustra 825 Fisheye Camera are ultra smooth creating even transition between pan, tilt and zoom movement s. Multiple streams of H.264 and MJPEG video compression provide excellent image clarity while efficiently managing bandwidth to reduce storage costs. In addition, the camera's built-in micro SDHC card slot enables several days of recording to be store d locally on a memory card. The Illustra 825 Fisheye Camera's sleek, discreet design allows it to blend into any environment for inconspicuous surveillance. The vandal-resistant model protects the camera against external impacts that might occur if an intruder was attempting to take the camera out of operation. It's extremely easy to install and simple to set up. A built-in web server provides easy configuration. In addition, when used with the Illustra Connect software tool, discovery, snapshot, co nfiguration, IP address assignments, diagnostics and firmware upgrades take no time at all.

Features
  • 5MP imager for super high quality images
  • 360 Degree/180 Degree panoramic views of wide areas
  • Single or multiple fixed views for forensic investigations
  • Onboard dewarping for distortion-free images
  • ePTZ capabilities for ultra smooth transition betweenan, tilt and zoom
  • Efficient bandwidth and video storage to reduce costs
  • Onboard SD card recording and storage
  • Sleek, discreet design
  • Quick and easy installation
  • Vandal-resistant model available
  • ONVIF 2.4 profile S compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items