ADD60ALTPV050 - AMERICAN DYNAMICS - Digital | Anixter
ADD60ALTPV050 | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADD60ALTPV050 | Digital Video Management System, Desktop Mount, 16-Channel, Enhanced Video Card, PAL/NTSC, 500 GB, 100 to 240 Volt AC, 1.5/3 Ampere, 17" Width x 18.25" Depth x 6.75" Height

  • Manufacturer # ADD60ALTPV050
  • Anixter #719049
Type: DVR
Features
  • Gain the Ability to Multiplex, Detect Alarms and Events, Record Video, Audio and Text and Much More
  • Set Dome Presets, Patterns and Configurations Right from the Intellex Gui
  • Search for Specific Clips Using Video Analysis Tools and Advanced Text
  • Operat Intellex Like a Virtual Matrix Via Network Client with CCTV Keyboard Based Camera Control and an Expanded Capacity to Stream Video Simultaneously from Multiple Cameras
  • React Faster to Potential Emergencies with Immediate Email Notification of System E vents and Alarms
  • Customize Camera Views for Flexible Monitoring
  • Respond to Events with Alarm-Triggered Dome Positioning
  • Supports Upto 20 Simultaneous Client Connections
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items