ADLCD19GB - AMERICAN DYNAMICS - LCD Monitor, | Anixter
ADLCD19GB | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADLCD19GB | LCD Monitor, 19", 1280 x 1024 Resolution, 5:4 Aspect Ratio, 1000:1 Contrast Ratio, 23 Watt, 100 to 240 Volt AC, 16.61" Width x 7.68" Depth x 15.25" Height, Black

  • Manufacturer # ADLCD19GB
  • Anixter #507810
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Size In: 19 INCHES
Features
  • DVI and VGA Input for DVRS or PC Applications
  • Supports up to 1280 x 1024 Resolution
  • Low Power Consumption
  • Slim Design LCD
  • Auto Adjustment for Image Positioning
  • Auto Power Recovery from Outages
  • Built-In Stereo Audio Speakers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items