ADLCD19MB - AMERICAN DYNAMICS - LCD Monitor, | Anixter
ADLCD19MB | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADLCD19MB | LCD Monitor, 19", 1280 x 1024 Resolution, 5:4 Aspect Ratio, 1000:1 Contrast Ratio, 23 Watt, 100 to 240 Volt AC, 16.5" Width x 7.76" Depth x 16.65" Height, Black

  • Manufacturer # ADLCD19MB
  • Anixter #507811
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Size In: 19 INCHES
Features
  • HDMI and VGA Input for DVRS or PC Applications
  • 1X CVBS Looping and 1X S-Video Input
  • Supports up to 1280 x 1024 Resolution
  • 3D De-Interlace and 3D Comb Filter
  • Auto Scale Digital and Analog Video Inputs
  • Key Lock to Prevent Unauthorized Access
  • Low Powensumption
  • PIP (Picture-In-Picture)
  • Auto Power Recovery from Outages
  • Auto Shift Option to Prevent Pixel Burn In
  • Built-In Stereo Audio Speakers
  • HDMI to DVI Adapter Cable Included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items