ADLCD32MPB - AMERICAN DYNAMICS - LCD | Anixter
ADLCD32MPB | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADLCD32MPB | LCD Monitor, 32", 1920 x 1080 Resolution, 16:9 Aspect Ratio, 3000:1 Contrast Ratio, 55 Watt, 24 Volt DC, 2.7 Ampere, 29.21" Width x 9.06" Depth x 19.84" Height, Black

  • Manufacturer # ADLCD32MPB
  • Anixter #507814
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: BOTH AUDIO/VIDEO
Size In: 32 INCHES
Features
  • High Quality with Leading Technology
  • LED Backlighting
  • HDMI, DVI and VGA Input for DVRS, NVRS or PC Applications
  • 2X CVBS Looping and 1X S-Video Input Looping
  • Supports up to 1920 x 1080 (FHD) Resolution
  • Low Power Consumption
  • Slim Design LCD
  • 3D De-Ince and 3D Comb Filter
  • Auto Scale Digital and Analog Video Inputs
  • PIP (Picture-In-Picture)
  • Auto Power Recovery from Outages
  • Auto-Shift Option to Prevent Pixel Burn-In
  • Built-In Stereo Audio Speakers
  • Energy Star Rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items