ADSDUHOC - AMERICAN DYNAMICS - Dome Camera | Anixter
ADSDUHOC | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADSDUHOC | Dome Camera Housing, Outdoor, NEMA 4, IP66, 4 Alarm Input, 1 Output, 9.61" Diameter x 12.64" Height, With Integrated I/O Board, Clear Bubble

  • Manufacturer # ADSDUHOC
  • Anixter #358905
Environment Type: OUTDOOR
Special Property: TAMPER-PROOF
Type: HOUSING
Features
  • Stores Presets and Patterns within the Base to Eliminate Reprogramming
  • Four Alarm Inputs, One Output
  • Temperature Controlled Interior Environment
  • Automatic Defog and Defrost Heater Cycle Modes with Manual Heater On/Off Control
  • Reinforced High Impact Dign with Vandal Resistant Option
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items