ADTVRLT408300 - AMERICAN DYNAMICS - Digital | Anixter
ADTVRLT408300 | AMERICAN DYNAMICS

AMERICAN DYNAMICS | ADTVRLT408300 | Digital Video Recorder, Embedded, Rack Mount, 8-Channel, H.264, 1 GB RAM, 100 to 240 Volt AC, 50 to 60 Hertz, 1 Ampere, 3 TB

  • Manufacturer # ADTVRLT408300
  • Anixter #721733
Type: DVR
Features
  • Ultra-Reliable, Embedded Digital Video Recorder
  • Rack-Mount Ready Chassis Design, Rack-Mount Brackets Included
  • 8 and 16 Looping Video Channel Models with 4 Channels of Audio
  • H.264 Video Compression with Real Time Recording Option
  • Simultaneous Playbackp to 8 Cameras
  • Email Alarm Images on Event
  • Dual Main and Substream Remote Live View Connections, Ideal for Mobile Apps
  • Remote Client Software with Mapping
  • Web Browser Interface Using Internet Explorer
  • Fully Compatible with Central Station Remote Monring Software
  • Lock and Unlock Option to Secure Critical Video Events
  • Local or Remote PTZ Control
  • IR Remote Control with Mouse
  • Supports Point-of-Sale (PoS) Text Integration
  • Dual SMTP Email Server Support for Increased Reliability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items