AGD115-6A1 - ATA - 115MM X 6MM X 22.23MM AL | Anixter
AGD115-6A1 | ATA

ATA | AGD115-6A1 | 115MM X 6MM X 22.23MM AL OX INOX COARSE D/C GRINDING DISC (AGD115-6AI)

  • Manufacturer # AGD115-6A1
  • Anixter #ABDIGDM1150GC060
Category: GRINDING DISCS
Diameter: 115MM
Grit / Grade: COARSE
Length: NONE
Material: ALUMINUM OXIDE
Product Type: DISC - GRINDING - DEPRESSED CENTRE
Spindle / Bore: 22.2MM
Width / Thickness: 6MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items