Select Country and Language Europe, Middle East & Africa / English
Change Country
AH-IS-ISC-M10 | AUSTIN HUGHES

AUSTIN HUGHES | AH-IS-ISC-M10 | ISC-M10 InfraSolution Mifare Smart Card, pack of 10

  • Manufacturer # AH-IS-ISC-M10
  • Anixter #599333
Color: MISCELLANEOUS COLOR
Product Type: MAGNETIC STRIPE CARD
Read Format: PROXIMITY MIFARE
Description

MiFARE smartcard, pack of 10. MiFARE 26-bit format. Single card for multiple application. Custom card layout available.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items