AHB1 - COMMSCOPE SYSTIMAX SOLUTIONS - | Anixter
AHB1 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | AHB1 | ZONE WIRING BOX 25 PAIR TELCO TO 6 RJ45 T568B WIRING CAT 5 107709792

  • Manufacturer # AHB1 | 107709792
  • Anixter #518872
Category: CATEGORY 5
Color: BLACK
Loaded: NO
Termination: TELCO
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items