AHV0003610007421111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV0003610007421111 | Monitored 3-Phase Vertical PDU, 36xC13 Sockets, Circuit Breakers, 16A, 3m Cord With 60309 W Series

  • Manufacturer # AHV0003610007421111
  • Anixter #609892
Number of Outlets: 36
Type: RACK MOUNT PDU
Description

W Series kWh Strip Level IP Monitored PDU. THREE PHASE Vertical PDU with 36 Sockets (36xC13), Circuit Breakers, 16A, 2m cord to EN60309 3 Phase Plug. The PDU ammeter is designed with 1.8" color LCD display for local strip level reading of Current, Volt ag

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items