AHV0003610008721111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV0003610008721111 | Ind/Switch/Monitor 3-Phase PDU, 36xC13, Circuit Breakers, 32A, 3m Cord With 60309 WSI Series

  • Manufacturer # AHV0003610008721111
  • Anixter #609901
Number of Outlets: 36
Type: STAND ALONE PDU
Description

WSi Series IP Monitored kWh PDU THREE PHASE Vertical PDU with 36 C13 Sockets, Circuit Breakers, 32A, 3m cord to EN60309 3 Phase Plug. Outlet Measurement & Outlet Switching. Monitoring of Current, Voltage, Power, kWh, Energy consumption; Environmental t emp

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items