AHV0003610627421111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV0003610627421111 | Monitored 3-Phase Vertical PDU, 42 Sockets (36xC13, 6xC19), Circuit Breakers 16A, 2m Cord With 60309 W Series

  • Manufacturer # AHV0003610627421111
  • Anixter #609894
Number of Outlets: 42
Type: RACK MOUNT PDU
Description

W Series kWh Strip Level IP Monitored PDU. The PDU ammeter is designed with 1.8" color LCD display for local strip level reading of Current, Voltage, Power, kWh, Energy consumption, power factor as well as temp. & humidity. THREE PHASE Vertical PDU wit h

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items