Select Country and Language Europe, Middle East & Africa / English
Change Country
AHV0003610628621111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV0003610628621111 | Switched & Monitored 3-Phase PDU, 42 Sockets (36xC13, 6xC19), Circuit Breakers, 32A, 2m Cord With 60309 WS Series

  • Manufacturer # AHV0003610628621111
  • Anixter #609899
Number of Outlets: 42
Type: STAND ALONE PDU
Description

WS Series Strip Level IP Monitored kWh PDU with Outlet Switching. THREE PHASE Vertical PDU with 42 Sockets (36xC13 / 6xC19), Circuit Breakers, 32A, 2m cord to EN60309 3 Phase Plug. Monitoring of Current, Voltage, Power, kWh, Energy consumption; Environ men

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items