Select Country and Language Europe, Middle East & Africa / English
Change Country
AHV0003610628721111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV0003610628721111 | Ind/Switch/Monitor 3-Phase PDU, 42 Sockets (36xC13, 6xC19), Circuit Breakers 32A, 2m with 60309 WSI Series

  • Manufacturer # AHV0003610628721111
  • Anixter #609903
Number of Outlets: 42
Type: STAND ALONE PDU
Description

WSi Series IP Monitored kWh PDU THREE PHASE Vertical PDU with 42 Sockets (36xC13 / 6xC19), Circuit Breakers, 32A, 2m cord to EN60309 3 Phase Plug. with Outlet Measurement & Outlet Switching. Monitoring of Current, Voltage, Power, kWh, Energy consumptio n;

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items